Shop All Protective Packaging Accessories
Scotch
3M™ 178 Freezer Tape, 2.6 Mil, 3/4" x 1000', Natural, 24/Case
Mfr # T934178
Zoro # G5769480
product price: $138.99
/pk 24, $5.79/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1000'
- Color Natural
- Width 3/4"
- Weight 3.72
Product Information
- Brand Scotch
- MFR # T934178
- Zoro # G5769480
- UPC # 841436007290
- Country of Origin Canada
- Category Protective Packaging Accessories
Dimensions
Length | 1000' |
Width | 3/4" |
Details
Item | Freezer Tape,178,3/4x1000 ft.,PK24 |
Color | Natural |
Weight | 3.72 |
Description
Freezer Tape,178,3/4x1000 ft.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- SANFORD Sanford 652-30162PP Sharpie Permanent Markers; Fine Point; Black - 2 Per Card (652-30162PP)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Clip, PK50 (105-C110-I02-PA01)
- SCOTCH Cushion Lock Protective Wrap, 12" x 30 ft, Brown (7100270120)
- SEALED AIR - FASFIL Paper Crumpling Machine, 2.8A @ 110V (FF1500FS110)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 8 oz., 6" x 4" x 3/4", White, 72/Case (IBB8)
- PREGIS - MINI PAKR Air Pillow Tube Film (4075468)
- Scotch Protective Packaging