Shop All Micro-USB, Type-C & Lightning Charging Cables
Scosche Industries
CHARGER, USBC, BRAIDED
Mfr # CA4BYSP
Zoro # G610833941
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scosche Industries
- MFR # CA4BYSP
- Zoro # G610833941
- UPC # 33991083660
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
The Scosche CA4BY-SP StrikeLine data and charging cable incorporates the revolutionary features of Type-C to create one of the fastest data transfer rates and quickest charge times on the market. The new type-C connector has quickly become the new standard in design and device incorporation. It features a slim connector design specifically tailored for emerging products across the mobile device and computing spectrum. The new symmetrical connector eliminates the hassle of worrying about finding the correct side of the Type-C connector when inserting. Connect the cable to your devices USB Type-C port from any standard USB Type-A port for fast data transfer and charging speeds. Equipped with molded strain reliefs for enhanced durability. For Device Type: Mobile Devices; Adapter/Charger Type: Charging Cable; Power Sources: USB Port; Connector/Port/Interface: USB-A; USB-C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAROID Waterproof Instant Sharing Digital Camera-16.0 Megapixel (IS048-TEAL)
- SUPERMICRO X11Scm-Ln8F - Motherboard - Micro Atx - Lga1151 Socket - (MBD-X11SCM-LN8F-O)
- UBISOFT Ubisoft UBP30502028 Assassins Creed The Ezio Collection Play Station 4 (UBP30502028)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- SANOXY USB-C 3.1 Type C Male to USB 3.0 Type A Female OTG Adapter Converter Cable (SANOXY-HUB6)
- MOBILESPEC Lightning to 3.5 mm Port Wht (MB12280)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, Steel (AC10-STL256520)
- NAZTECH 3.5mm MFi Certified Audio + Charging Adapter with Lightning Cable (14596)
- POWER UP! USB Cable - Type C 6ft (191-050860)
- GET POWER GetPower 10 ft. L Lightning to USB Cables (GP-XL-BRD-L)
- Scosche Industries Micro-USB, Type-C & Lightning Charging Cables