Shop All USB Cables
Scosche
DUAL USB CAR CHARGER LED BACKLIGHTING
Mfr # USBC242M
Zoro # G8047217
product price: $15.45
/ea
Sold in multiples of 2 for $30.90
$30.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Input Voltage 12 V DC
- Output Voltage 5 V DC
- Package Type Retail
- Product Type Auto Adapter
Product Information
- Brand Scosche
- MFR # USBC242M
- Zoro # G8047217
- Country of Origin China
- Category USB Cables
Details
Color | Black |
Input Voltage | 12 V DC |
Output Voltage | 5 V DC |
Package Type | Retail |
Product Type | Auto Adapter |
Compatibility | Apploe Products:iPhone 5S, iPhone 5C, iPhone 5, iPhone 4S, iPhone 4, iPhone 3GS, iPhone 3G, iiPad Mini with Retina, iPad Mini, iPad Air, iPad (4th Gen), iPad (3rd Gen), iPad (2nd Gen), iPad (1st Gen), iPod Touch (5th Gen), iPod Touch (4th Gen), iPod Touch (2nd/3rd Gen), iPod Touch (1st Gen), iPod Shuffle, iPod Nano, iPod Nano (7th Generation), iPod CassicSamsung Products:Samsung Galaxy S IV, Samsung Galaxy S III |
Description
DUAL USB CAR CHARGER LED BACKLIGHTING
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPREHENSIVE Comprehensive USB2-AA-6ST USB 2.0 A to A Cable 6ft (USB2-AA-6ST)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- SCOSCHE SC 10 FT BRAIDED USBC CABLE BLK (CAB10SP)
- SCOSCHE SC BRAIDED 4ft LIGHTNING TO C CABLE- GRA (CI4B4SGSP)
- SCOSCHE COMPACTS USB WALL CHARGER (USBH121WT)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- SCOSCHE USB-C / USB-A FAST WALL CHARGER (HPDA2C8SP)
- SCOSCHE 18W USB-C FAST WALL CHARGER, HPDC8C8SP (HPDC8C8SP)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- Scosche USB Cables