Shop All Micro-USB, Type-C & Lightning Charging Cables
Scosche
Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray
Mfr # I3AUXB4SG-SP
Zoro # G509127434
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scosche
- MFR # I3AUXB4SG-SP
- Zoro # G509127434
- UPC # 33991079861
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Scosche HookUp Premium 3.5mm AUX to Lightning Braided Audio Cable 4-ft.The Scosche HookUp premium braided cable with MFi certified Lightning and 3.5mm AUX connectors, delivers a powerful connection for listening to music and audio without limits. This cable is perfect for connecting your Apple Lightning devices to a 3.5mm AUX input. With MFi certification, you can be assured of its full compatibility with all your Apple Lightning devices. Integrated Digital-to-Analog converter delivers high-resolution audio quality. Equipped with aluminum connector housing and a braided cable sleeve for durability and tangle-free resistance.Product Features:Connect phones and tablets to your home or vehicle AUX input portMFi certified Lightning connector and a 3.5mm AUX connectorIntegrated Digital-to-Analog converter DAC delivers high-resolution audio qualityAluminum connector housing for a long-life spanBraided cable design helps avoid tanglesWorks with Apple Lightning devices and 3.5mm AUX input
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/25 (85-371)
- ULTRALAST Watch Battery, SW-20 (SW-20)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- NITECORE NL1834 3400mAh Rechargeable 18650 Battery (NL1834)
- SCOSCHE reVOLT Lightning Car Charger for Universal, Black (USBC242MSG)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- ROVE Fast Charge Lightning Cable Black (RV06901)
- VENTEV 12W Dashport r1240 Car Charger and USB A to Apple Lightning Cable 3.3ft, Gray (2-4AVPA8PVNV)
- MOBILESPEC 4Ft Lightning To Usb Cable & 2.1 Amp Dc Charger (MB20LIGDCSB)
- SWE-TECH 3C USB4 40Gbps 100 watt Fast Charging Cable, 3 Comp, USB Type C Male to Male, Braided Jacket, 3ft (FWTC2034)
- CASE LOGIC Lightning Cable, 3 1/2 ft, White (CLMFCBL)
- Scosche Micro-USB, Type-C & Lightning Charging Cables