Shop All Lab Mixers & Blenders
Scilogex Laboratory
Temperature Sensor
Mfr # 150616
Zoro # G804968657
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 2 in
- Plate Width 12 in
- Height 4 in
Product Information
- Brand Scilogex Laboratory
- MFR # 150616
- Zoro # G804968657
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 2 in |
Plate Width | 12 in |
Height | 4 in |
Description
For use with Compact Magnetic Hot Plate Stirrer and Compact Magnetic Stirrer.
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- ZORO SELECT Wide Mouth Packer Bottle, 500ml, PK12 (3UDE6)
- DIGI-SENSE Spade Lugs, Copper, for Type T The, PK 10 (18528-05)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- SCILOGEX LABORATORY Compact Magnetic Stirrer, Ceramic Plate Model (410028)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Scilogex Laboratory Lab Mixers & Blenders