Shop All Lab Needles & Syringes
Scilogex Laboratory
Plastic Syringes, Non-Sterile, 5ml, 100/PK
Mfr # 256106
Zoro # G705256662
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75 in
- Housing Height 6 in
Product Information
- Brand Scilogex Laboratory
- MFR # 256106
- Zoro # G705256662
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Length | 7.75 in |
Housing Height | 6 in |
Description
Designed for exact fit with all leading manufacturers repetitive manual dispensers. Refillable syringes provide sufficient capacity to dispense up to different sample volumes. Syringes are made of high clarity polypropylene with a polyethylene plunger and feature printed graduations. Autoclaving is not recommended.
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 8.50 x 6.00 x 7.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 8.50 x 6.00 x 7.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 drop- 40ppm (TK5025-Z)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with MicroTouch, 0.3 MP, 10x - 50x, 230x (AM3111T)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 0.5ml, 100/PK (256114)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- WEST SYSTEM SYRINGES EPOXY 12PK (807-12)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 9mm, 200mm (S389200)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 (MSB3)
- Scilogex Laboratory Lab Utensils