Shop All Flasks
Scilogex Laboratory
Lab Dewar Flask, 2L
Mfr # 280002
Zoro # G004968129
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Height 13 in
Product Information
- Brand Scilogex Laboratory
- MFR # 280002
- Zoro # G004968129
- Country of Origin United Kingdom
- Category Flasks
Dimensions
Overall Length | 11 in |
Height | 13 in |
Description
Dewar Flasks are designed for laboratory applications involving storage and transportation of liquid nitrogen and dry ice. Flasks feature double walled borosilicate glass, vacuum pumped and annealed interior for extra strength. Insulated, vented lid allows safe expelling of expelling gas. Lids clamp securely in place for convenient and safe transportation.
Stainless steel exterior Locking insulated lid Swing away handle Overall Diameter: 5.6 inches Overall Height: 10.6 inches Internal Diameter: 4.2 inches Internal Depth: 8.1 inches Holding Time: 48 hours Capacity: 2 LiterShipping Weight: 10 lbs
Shipping Dimensions: 21.00 x 13.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Stainless steel exterior Locking insulated lid Swing away handle Overall Diameter: 5.6 inches Overall Height: 10.6 inches Internal Diameter: 4.2 inches Internal Depth: 8.1 inches Holding Time: 48 hours Capacity: 2 LiterShipping Weight: 10 lbs
Shipping Dimensions: 21.00 x 13.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- ZORO SELECT Stopper, 25mm, Black, PK10 (RST9-S)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- SCILOGEX LABORATORY Lab Dewar Flask, 4.5L (280003)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class B, To Contain (TC), ASTME288, 6/Box (8250500)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-05)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- STERLITECH 5L Side Arm Flask, Fits #13 stopper, with 5/8" Tubulation (FG5340-5000)
- Scilogex Laboratory Flasks