Shop All Flasks
Scilogex Laboratory
Lab Dewar Flask, 1L
Mfr # 280001
Zoro # G104968128
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Height 8 in
Product Information
- Brand Scilogex Laboratory
- MFR # 280001
- Zoro # G104968128
- Country of Origin United Kingdom
- Category Flasks
Dimensions
Overall Length | 8 in |
Height | 8 in |
Description
Dewar Flasks are designed for laboratory applications involving storage and transportation of liquid nitrogen and dry ice. Flasks feature double walled borosilicate glass, vacuum pumped and annealed interior for extra strength. Insulated, vented lid allows safe expelling of expelling gas. Lids clamp securely in place for convenient and safe transportation.
Stainless steel exterior Locking insulated lid Swing away handle Overall Diameter: 4.5 inches Overall Height: 9.0 inches Internal Diameter: 3.3 inches Internal Depth: 7.2 inches Holding Time: 38 hours Capacity: 1 LiterShipping Weight: 7.9999 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Stainless steel exterior Locking insulated lid Swing away handle Overall Diameter: 4.5 inches Overall Height: 9.0 inches Internal Diameter: 3.3 inches Internal Depth: 7.2 inches Holding Time: 38 hours Capacity: 1 LiterShipping Weight: 7.9999 lbs
Shipping Dimensions: 10.00 x 8.00 x 8.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- SCILOGEX LABORATORY Lab Dewar Flask, 4.5L (280003)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200500)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- Scilogex Laboratory Flasks