Shop All Test Tube Racks & Holders
Scientific Specialties
Tube Storage Racks with Lid, 0.5 ml, 5PK
Mfr # 400222
Zoro # G304965934
original price:
$44.15
14% off
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scientific Specialties
- MFR # 400222
- Zoro # G304965934
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
Tube Storage Racks accept common micro-tube sizes including 0.5 ml, 1.5-2.0 ml, or 5.0 ml. Racks feature small footprint for bench and freezer storage and are ideal for holding screw cap tubes. Natural color racks are supplied with lids and feature side notches to facilitate easy lid removal. Withstand low temperatures down to -90°C and autoclaving. Supplied 5 racks per case. Accomodate 0.5, 1.5-2.0 and 5.0 ml tubes Withstand -90°C and autoclaving
Dimensions: 5.5 x 2 3/4 x 2.5 H inchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Dimensions: 5.5 x 2 3/4 x 2.5 H inchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- SCIENTIFIC SPECIALTIES PCR Tube Rack, 0.2ml, Assorted, 8x12 Array, 5PK (247677)
- SCIENTIFIC SPECIALTIES Flipper Micro-Tube Racks, 96 Capacity, Green, 5/PK (145911)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 36x15ml, Green, 2/pk, 2PK (168415)
- DYNALON Test Tube Rack, 6x12 Format, White, 2-5/8"H (225655-0000)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- Scientific Specialties Test Tube Racks & Holders