Shop All Homogenizers & Ultrasonic Processors
Scientific Specialties
Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK
Mfr # 199226
Zoro # G704969327
product price: $66.69
/pk 50, $1.33/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 9 in
Product Information
- Brand Scientific Specialties
- MFR # 199226
- Zoro # G704969327
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 6 in |
Height | 9 in |
Description
Ideal for manually homogenizing cells and resuspending proteins or DNA pellets in buffers. Pestles feature conical tip with matched tube for maximum sample contact. Pestles and micro-tubes molded from polypropylene and can be autoclaved. Supplied in assorted colors: Red, Blue, Green, Purple, Orange.
RNase, DNase freeNon-sterileIdeal for manually homogenizingFeature conical tipReplacement 1.5 ml micro-tubes, Micro-Centrifuge Tubes, Graduated, 1.5ml, (145515) are available separately.Shipping Weight: 0.3801 lbs
Shipping Dimensions: 6.00 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
RNase, DNase freeNon-sterileIdeal for manually homogenizingFeature conical tipReplacement 1.5 ml micro-tubes, Micro-Centrifuge Tubes, Graduated, 1.5ml, (145515) are available separately.Shipping Weight: 0.3801 lbs
Shipping Dimensions: 6.00 x 9.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 40mL, PK96 (6520FL)
- SPECTRUM Chloroform, 4L, PK4 (C1121-4LTGL97)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- SCIENTIFIC SPECIALTIES Sample Pestle, 1.5ml, 100/pk, 100PK (199228)
- SPX Packing Plunger 2.375" x 1.750" x 0.166", PK12 (J50010204)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- SPV / APV Homogenizer Discharge/Suction Ball (J035112)
- SPX / APV Flat Gasket Homogenizer 25, 40X42, 60X3, 20, PK12 (J802726)
- SPX / APV Packing Adjusting Ring (J027839)
- BRANSON Sonifier, 0.2mL to 1L, 550W, 117V (101-063-968R)
- Scientific Specialties Homogenizers & Ultrasonic Processors