Shop All Centrifuge Tubes
Scientific Specialties
Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK
Mfr # 144515
Zoro # G004969867
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Height 12.5 in
- Width 12 in
Product Information
- Brand Scientific Specialties
- MFR # 144515
- Zoro # G004969867
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3.25 in |
Height | 12.5 in |
Width | 12 in |
Description
Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -196°C to +121°C (not for immersion in liquid nitrogen). Uniform wall thickness withstands maximum G forces over 20,000g. Versatile and durable tube developed for secure use in multiple laboratory environments.Certified free of RNase, DNase, DNA and PCR inhibitors
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Dimension: 10mm x 46mm HShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Dimension: 10mm x 46mm HShipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Crucible, Nickel, 100mL (NCR100)
- UNITED SCIENTIFIC Floating Magnets, Set Of 6 (CMSET6)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- DIGI-SENSE Type T Hermetically Sealed Tip Insulated (18525-26)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- Scientific Specialties Centrifuge Tubes