Shop All Cryogenic Equipment
Scientific Specialties
Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK
Mfr # 145925
Zoro # G004967689
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.25 in
- Overall Length 3 in
- Overall Width 3 in
Product Information
- Brand Scientific Specialties
- MFR # 145925
- Zoro # G004967689
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 10.25 in |
Overall Length | 3 in |
Overall Width | 3 in |
Description
Cryo-Freeze boxes are designed for storage at ultra-low cryogenic temperatures. Manufactured from high strength polycarbonate for maximum durability and performance at sub-zero temperature conditions. Each box features a permanent numeric grid index, vented lid and base allows liquid drainage and eliminates any pressure differential. Accommodate all standard micro-tubes and cryogenic vials.
Assorted color pack includes one of each color: Green, Yellow, Blue, Orange and Red Dimensions (Inches): 3 x 3 x 2 1/8 Format: 5 Rows x 5 Columns Maximum Tube Dimensions: 12mm Diameter, 49mm High Certified free of RNase, DNase, DNA and PCR inhibitors Endotoxin-free Polycarbonate Withstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 3.00 x 10.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Assorted color pack includes one of each color: Green, Yellow, Blue, Orange and Red Dimensions (Inches): 3 x 3 x 2 1/8 Format: 5 Rows x 5 Columns Maximum Tube Dimensions: 12mm Diameter, 49mm High Certified free of RNase, DNase, DNA and PCR inhibitors Endotoxin-free Polycarbonate Withstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 3.00 x 10.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- SPX Ring Packing Adjusting Bronze (J027853)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- CRYSTAL TECHNOLOGY Storage Box, Standard 2" Cardboard w/ Lid (181020)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- Scientific Specialties Cryogenic Equipment