Shop All Lab Needles & Syringes
Scientific Labwares
Vial Decapper, 8mm
Mfr # SWZR-005
Zoro # G8144073
product price: $58.69
/ea
Sold in multiples of 12 for $704.28
$704.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 8 mm
Product Information
- Brand Scientific Labwares
- MFR # SWZR-005
- Zoro # G8144073
- Country of Origin Pakistan
- Category Lab Needles & Syringes
Dimensions
Size | 8 mm |
Details
Item | Vial Decapper, 8mm |
Material | Stainless Steel |
Description
Vial Decapper, 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 84mm Collar Articulating Arm with Base Plate for Stereo Microscopes (ASB-84)
- JUSTRITE Solvent Dispensing Bottle, 4" dia. (14012)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- SCIENTIFIC LABWARES Vial Decapper, 30mm (SWZR-009)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- UNIVERSAL Moistener, Cup, W/Sponge, 3" (UNV56503)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 30mL (S371206)
- TRU-FLATE Lubrimatic Battery Syringe Filler 6 oz (75-033)
- WEST SYSTEM SYRINGES EPOXY 2PK (807-2)
- Scientific Labwares Lab Needles & Syringes