Shop All Microbiology Media
Scientific Labwares
Lab Spatula With Insulated Grip, 8"
Mfr # SWZR-154
Zoro # G8145333
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Product Information
- Brand Scientific Labwares
- MFR # SWZR-154
- Zoro # G8145333
- Country of Origin Pakistan
- Category Microbiology Media
Details
Material | Stainless Steel |
Item | Lab Spatula with Insulated Grip, 8" |
Description
Lab Spatula with Insulated Grip, 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- UNITED SCIENTIFIC Laboratory Scoop, Pp, 500Ml, PK 6 (81258)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-146)
- SCIENTIFIC LABWARES Wooden Handle Spatulas Set Of 7 (SWZR-157)
- SCIENTIFIC LABWARES Spatula, Flat End + Bent End, 8" (SWZR-073)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-147)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-148)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- Scientific Labwares Microbiology Media