Shop All Microbiology Media
Scientific Labwares
Lab Spatula With Insulated Grip, 10"
Mfr # SWZR-155
Zoro # G8145297
product price: $15.69
/ea
Sold in multiples of 12 for $188.28
$188.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Product Information
- Brand Scientific Labwares
- MFR # SWZR-155
- Zoro # G8145297
- Country of Origin Pakistan
- Category Microbiology Media
Details
Material | Stainless Steel |
Item | Lab Spatula with Insulated Grip, 10" |
Description
Lab Spatula with Insulated Grip, 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- NOVAGARD Novagard 02-MX0193 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz. Tube, Cocoa Bean (02-MX0193)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-146)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-143)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- Scientific Labwares Microbiology Media