Shop All Lab Crucibles
Scientific Labwares
Crucible with Cover, Zirconium
Mfr # 790-122
Zoro # G7901209
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 mL
- Color Silver
- Material Zirconium
- Diameter 44 mm
- Application Chemical Compounds
Product Information
- Brand Scientific Labwares
- MFR # 790-122
- Zoro # G7901209
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 44 mm |
Size | 55 mL |
Height | 41 mm |
Overall Height | 41 mm |
Details
Item | Crucible with Cover |
Capacity | 55 mL |
Color | Silver |
Material | Zirconium |
Application | Chemical Compounds |
For Use With | General Lab |
Finish | Polished |
Max. Temp. | 900 Degrees C |
Product Type | Crucible |
Description
Crucible with Cover, Diameter 44 mm, Overall Height 41 mm, Capacity 55 mL, Product Type Crucible, Finish Polished, Material Zirconium, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV6)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT7230-LG)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-106)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- UNITED Crucible, Nickel, 100mL (NCR100)
- Scientific Labwares Lab Crucibles