Shop All Lab Crucibles
Scientific Labwares
Crucible, Nickel, For General Lab
Mfr # 790-111
Zoro # G7900980
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 mL
- Color Silver
- Material Nickel
- Diameter 109.8 mm
- Size 500 mL
Product Information
- Brand Scientific Labwares
- MFR # 790-111
- Zoro # G7900980
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | 109.8 mm |
Size | 500 mL |
Height | 87.6 mm |
Overall Height | 87.6 mm |
Details
Item | Crucible |
Capacity | 500 mL |
Color | Silver |
Material | Nickel |
Finish | Polished |
Application | Chemical Compounds |
Max. Temp. | 800 Degrees C |
For Use With | General Lab |
Product Type | Crucible Cover |
Description
Crucible, Diameter 109.8 mm, Overall Height 87.6 mm, Capacity 500 mL, Product Type Crucible Cover, Finish Polished, Material Nickel, Color Silver, For Use With General Lab, Application Chemical Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- THERMO ORION Electrode Storage Bottle, Semi-Macro, Pa (910004-WA)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- SCIENTIFIC LABWARES Crucible Holder, Neoprene, For General Lab (790-127)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-107)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- Scientific Labwares Labware