Shop All Lab Crucibles
Scientific Labwares
Crucible Holder, Neoprene, For General Lab
Mfr # 790-126
Zoro # G7901376
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Neoprene
- Diameter Bottom 28mm, Top 46mm
- Height 30 mm
- Finish Smooth
Product Information
- Brand Scientific Labwares
- MFR # 790-126
- Zoro # G7901376
- Country of Origin Pakistan
- Category Lab Crucibles
Dimensions
Diameter | Bottom 28mm, Top 46mm |
Height | 30 mm |
Size | 4 |
Overall Height | 30 mm |
Details
Item | Crucible Holder |
Color | Gray |
Material | Neoprene |
Finish | Smooth |
For Use With | General Lab |
Application | Filter Tubes, Gooch Crucibles, Supports Funnels |
Product Type | Crucible Holder |
Description
Crucible Holder, Diameter Bottom 28mm, Top 46mm, Overall Height 30 mm, Product Type Crucible Holder, Finish Smooth, Material Neoprene, Color Gray, For Use With General Lab, Application Filter Tubes, Gooch Crucibles, Supports Funnels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- LAXCO Analog Refractometer, Salinity, 1in.Wx1inH (RHE-S10ATC)
- GLOBE SCIENTIFIC Dish, Aluminum, 57mm, 60mL, PK1000 (8306)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-100)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-110)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-104)
- SCIENTIFIC LABWARES Cover, Nickel, For Mfr. No. 790-105 (790-113)
- UNITED SCIENTIFIC Crucible Tall Form 30Ml W/Lid 6/Pk (JCT030)
- Scientific Labwares Lab Crucibles