Shop All Lab Mixers & Blenders
Scientific Industries
Vortex-Genie 2, Multi-Tube Holder
Mfr # 155591
Zoro # G804969012
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 3.25 in
- Plate Width 9.5 in
- Height 9 in
Product Information
- Brand Scientific Industries
- MFR # 155591
- Zoro # G804969012
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3.25 in |
Plate Width | 9.5 in |
Height | 9 in |
Description
Multi-Tube Holder accommodates variety of tubes for use with popular Vortex-Genie 2 mixer. Convenient attachment holds up to three different size tubes: 6 x 50ml: 6 x 15ml, and 12 x 1.5-2.0ml micro-tubes. Tubes are held securely in place with clips.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 9.50 x 9.00 x 3.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 9.50 x 9.00 x 3.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 300mL, PK10 (10020-300A)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- Scientific Industries Lab Mixing & Blending