Shop All Lab Mixers & Blenders
Scientific Industries
Stacking Tray
Mfr # 400191
Zoro # G404968712
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 1.11 in
- Plate Width 1.11 in
- Height 1.11 in
Product Information
- Brand Scientific Industries
- MFR # 400191
- Zoro # G404968712
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 1.11 in |
Plate Width | 1.11 in |
Height | 1.11 in |
Description
For use with the Genie Temp-Shaker 100.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- Scientific Industries Lab Mixing & Blending