Shop All Homogenizers & Ultrasonic Processors
Scientific Industries
Disruptor Beads, Glass, 0.1mm, 375 gm
Mfr # 155561
Zoro # G304969185
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 8 in
Product Information
- Brand Scientific Industries
- MFR # 155561
- Zoro # G304969185
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 2 in |
Width | 8 in |
Description
Spherical lead free soda lime glass beads are available for optimal disruption of cells. Size for use with bacteria - 0.1 mm diameter beads.
Shipping Weight: 0.6301 lbs
Shipping Dimensions: 8.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.6301 lbs
Shipping Dimensions: 8.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, LIEBIG, 24/40, 400mm (C204400)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- SCIENTIFIC INDUSTRIES Bead Genie Bead Beater (155566)
- SPX / APV Homogenizer Gasket, PK12 (J800533)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- SPX / APV O-Ring Ø44, 04 X 3, 53 As568-224, PK12 (J801552)
- OMNI INTERNATIONAL Bead Kit, Size 7mL (19-678)
- Scientific Industries Homogenizers & Ultrasonic Processors