Shop All Lab Mixers & Blenders
Scientific Industries
3 Inch Platform w/ Rubber Cover for Vortex Genie
Mfr # 155312
Zoro # G104968661
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 3.5 in
- Plate Width 3.5 in
- Height 1.5 in
Product Information
- Brand Scientific Industries
- MFR # 155312
- Zoro # G104968661
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 3.5 in |
Plate Width | 3.5 in |
Height | 1.5 in |
Description
Plastic 3-inch (76mm) platform with rubber cover for mixing and vortexing in beakers, flasks and multiple tubes. The plastic 3-inch platform with rubber cover may be used on the Vortex-Genie 1, Vortex-Genie Pulse and the Vortex-Genie 2 family of mixers.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.50 x 1.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.50 x 1.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temp, 5.5x5.5 inch ceramic coated top plate, 100-120v, 50-60Hz (GHS-380HS)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- UNITED SCIENTIFIC Cryo Rack For 2Ml Vials, 81 Places, PK 4 (66301)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- SCIENTIFIC INDUSTRIES Multi Vortex Genie (155582)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- Scientific Industries Lab Mixers & Blenders