Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.5 ID, 1 OD
Mfr # QHC10-1/2
Zoro # G8045265
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Material Hardened Steel
- Overall Length (In.) 3-1/4
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC10-1/2
- Zoro # G8045265
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length (In.) | 3-1/4 |
Overall Length | 3-1/4 in |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Material | Hardened Steel |
Left/Right Hand | Left/Right Hand |
Style | Coolant-Thru |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- DEWALT Pro Flip-Bin Organizer, Plastic, Black/Yellow, 18 in W x 4 in D x 14 in H (DWST14121)
- AMFLO Air Tool Oil, Pint (1220-1)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 036 (320-LX)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-7/32)
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- Scientific Cutting Tools Indexable Toolholders