Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.375 ID, 1 OD
Mfr # QHC10-3/8
Zoro # G8472843
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Overall Length (In.) 3-1/4
- Left/Right Hand Left/Right Hand
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC10-3/8
- Zoro # G8472843
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length (In.) | 3-1/4 |
Overall Length | 3-1/4 in |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Left/Right Hand | Left/Right Hand |
Material | Hardened Steel |
Style | Coolant-Thru |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6310)
- LEICA Diagonal Eyepiece, Basic Type (8227471)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 13 mm, Metric (SIB23213)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- WALTER Indexable Turning Cartridges ISO cartridge PTFNL12CA-16 - Left (PTFNL12CA-16)
- Scientific Cutting Tools Indexable Toolholders