Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.375 ID, 0.75 OD
Mfr # QHC75-3/8
Zoro # G8341051
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Outside Dia. 0.750"
- NPT 0.375
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC75-3/8
- Zoro # G8341051
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Outside Dia. | 0.750" |
Overall Length | 3-1/4 in |
Overall Length (In.) | 3-1/4 |
Inside Dia. | 0.3750" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
NPT | 0.375 |
Material | Hardened Steel |
Style | Coolant-Thru |
Left/Right Hand | Left/Right Hand |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm (182-207)
- SURTEK Flat Bastard File 8 (120332)
- TEKTON Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43506)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- HAIMER Shrink Chuck, 10mm Hole Dia., CAT40 (40.844.1/2z.4)
- Scientific Cutting Tools Indexable Toolholders