Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD
Mfr # QHC75-1/4
Zoro # G7833262
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Overall Length (In.) 3-1/4
- Outside Dia. 0.750"
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC75-1/4
- Zoro # G7833262
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length (In.) | 3-1/4 |
Outside Dia. | 0.750" |
Overall Length | 3-1/4 in |
Inside Dia. | 0.2500" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Left/Right Hand | Left/Right Hand |
NPT | 0.375 |
Style | Coolant-Thru |
Material | Hardened Steel |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- SECURAL Dead Blow Hammer, 24 oz., 12" (3380.04)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- Scientific Cutting Tools Indexable Toolholders