Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant-Thru, 0.125 ID, 1 OD
Mfr # QHC10-1/8
Zoro # G8008156
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Left/Right Hand Left/Right Hand
- Inside Dia. 0.1250"
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC10-1/8
- Zoro # G8008156
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Inside Dia. | 0.1250" |
Overall Length | 3-1/4 in |
Overall Length (In.) | 3-1/4 |
Outside Dia. | 1.000" |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Left/Right Hand | Left/Right Hand |
Style | Coolant-Thru |
NPT | 0.500 |
Material | Hardened Steel |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 3/4"R (CF249PF)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- IRWIN Hex Die, High Carbon Steel, RH, 8-32 (6424)
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.5 ID, 1 OD (QHC10-1/2)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-7/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- DORIAN Turning Toolholder, TPG, CTGPL12-3B, LH (73310151497)
- Scientific Cutting Tools Indexable Tools