Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant, 0.2187 ID, 0.75 OD
Mfr # QHC75-7/32
Zoro # G8432523
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Outside Dia. 0.750"
- Overall Length (In.) 3-1/4
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC75-7/32
- Zoro # G8432523
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Outside Dia. | 0.750" |
Overall Length (In.) | 3-1/4 |
Inside Dia. | 0.2187" |
Overall Length | 3-1/4 in |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Material | Hardened Steel |
Style | Coolant-Thru |
Left/Right Hand | Left/Right Hand |
NPT | 0.375 |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Torx, 3/8" Drive TT40 Torx Bit Socket, Torx 3/8" Drive (CMMT42621)
- SUPERIOR TILE CUTTER AND TOOLS A Type Handle for Tile Cutters (ST070)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- KEENSERT Nose Assembly, 3352PTC/KN428J (3352T428AY)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.125 ID, 0.625 OD (QHC62-1/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.1875 ID, 1 OD (QHC10-3/16)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- Scientific Cutting Tools Indexable Toolholders