Shop All Indexable Toolholders
Scientific Cutting Tools
Toolholder, Coolant, 0.2187 ID, 0.625 OD
Mfr # QHC62-7/32
Zoro # G7965955
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant-Thru
- Series QHC
- For Use With Solid Boring Bars With NPT Threads
- Style Coolant-Thru
- Overall Length 3-1/4 in
Product Information
- Brand Scientific Cutting Tools
- MFR # QHC62-7/32
- Zoro # G7965955
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3-1/4 in |
Outside Dia. | 0.625" |
Inside Dia. | 0.2187" |
Overall Length (In.) | 3-1/4 |
Details
Item | Boring Bar Holder |
Type | Coolant-Thru |
Series | QHC |
For Use With | Solid Boring Bars With NPT Threads |
Style | Coolant-Thru |
Material | Hardened Steel |
Left/Right Hand | Left/Right Hand |
Description
Boring Bar Holder, QHC, Overall Length 3-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill, Taper, 3/8 in. (17550711)
- KT PRO TOOLS Extension Bar Set 1/2" Dr, 4 Pieces (A4101PR)
- KO-KEN Adaptor 3/8 Square 37.5mm Ball type 1/2 Sq. Drive (14433A-B)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1562 ID, 0.625 OD (QHC62-5/32)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.3125 ID, 0.75 OD (QHC75-5/16)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.375 ID, 0.75 OD (QHC75-3/8)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.2187 ID, 0.75 OD (QHC75-7/32)
- HHIP Style MTJNR 20-4E Turning Tool Holder (2023-0204)
- Scientific Cutting Tools Indexable Tools