Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 7/8-12
Mfr # TM620-12A
Zoro # G1792576
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TM620-12A
- Zoro # G1792576
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/8 in |
Thread Size | 7/8"-12 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.1170 in |
Length of Cut (In.) | 1.039 |
Cutting Dia. | 0.620" |
Size | 7/8 |
Overall Length (In.) | 3.5 |
Cutting Dia. (In.) | 0.620 |
Shank Length | 2.3830 in |
Cutter Dia. - Machining | 0.6200" |
Details
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- SUPERIOR TILE CUTTER AND TOOLS Tool Kit, Tile, Plastic (ST100)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Green (PSH38M-GRN)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, He, Int/Ext, SC, TiALN, M6x0.50mm (TM6-.5MM-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- Scientific Cutting Tools Threading & Turning Tools