Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, M12x1.0mm
Mfr # TM12-1MM
Zoro # G0336332
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Metric
Product Information
- Brand Scientific Cutting Tools
- MFR # TM12-1MM
- Zoro # G0336332
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | M12x1 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.0790 in |
Size | M12 |
Cutting Dia. (In.) | 0.400 |
Length of Cut (In.) | 1.079 |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.400" |
Shank Length | 2.4210 in |
Cutter Dia. - Machining | 0.4000" |
Description
Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-496 Float Pan Blade, Aluminum, 12 Foot (82-496)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #26 (45696)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-24 (6529)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1/16, 1/8 NPT-27 (TMX222-27-HA)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- Scientific Cutting Tools Threading & Turning Tools