Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20
Mfr # TM170-20HA
Zoro # G0574865
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TM170-20HA
- Zoro # G0574865
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1720 in |
Length of Cut | 0.5200 in |
Cutting Dia. (In.) | 0.170 |
Cutting Dia. | 0.170" |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.520 |
Size | 1/4 |
Shank Length | 1.9800 in |
Cutter Dia. - Machining | 0.1720" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1720 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc (CMMT44405)
- MILWAUKEE TOOL 3/4" Ball Bearing Draw Stud (49-16-2622)
- EKLIND General Purpose Ball End Hex Screwdriver 1/2 in Hex (91132)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- Scientific Cutting Tools Threading & Turning Tools