Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 1/8-27
Mfr # TM280-27NPTF-H
Zoro # G0935243
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 3-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TM280-27NPTF-H
- Zoro # G0935243
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/8"-27 |
Cutter Dia. | 0.2800 in |
Length of Cut | 0.7580 in |
Length of Cut (In.) | 0.758 |
Cutting Dia. | 0.280" |
Overall Length (In.) | 3.5 |
Cutting Dia. (In.) | 0.280 |
Size | 1/8 |
Cutter Dia. - Machining | 0.2800" |
Shank Length | 2.7420 in |
Details
Description
Helical, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.2800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Works Series NailTool Bag, 1234 in W, 314 in D, 1334 in H, 11Pocket, Polyester (1620)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SCPF)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- PAN AMERICAN Bit, Insert, Phillips 446-3X, 1/4 (28-103X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16 (TM290-16HA)
- MICRO 100 Thread Mill Multi Point (TM-080-4)
- Scientific Cutting Tools Carbide Thread Mills