Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, M16x2.0mm
Mfr # TMI16-2.00-HA
Zoro # G0477757
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Overall Length 100.00 mm
- Thread Type Metric
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI16-2.00-HA
- Zoro # G0477757
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 100.00 mm |
Shank Dia. | 12.00 mm |
Thread Size | M16x2 |
Cutter Dia. | 0.4700 in |
Length of Cut | 1.2900 in |
Cutting Dia. | 0.470" |
Size | M16 |
Overall Length (In.) | 3.94 |
Length of Cut (In.) | 1.290 |
Cutting Dia. (In.) | 0.470 |
Cutter Dia. - Machining | 0.4700" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Die (KC4-1/0)
- INSIZE Electronic Depth Gage (2141-201A)
- CLESCO 1/4" Arbor X 3/16" Shank Flat Head Arbor (FHL-8X)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- Scientific Cutting Tools Carbide Thread Mills