Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, 4-40
Mfr # TMI079-40HA
Zoro # G0632283
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI079-40HA
- Zoro # G0632283
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #4-40 |
Cutter Dia. | 0.0790 in |
Length of Cut | 0.1850 in |
Cutting Dia. | 0.079" |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.185 |
Cutting Dia. (In.) | 0.079 |
Size | #4 |
Shank Length | 2.3150 in |
Cutter Dia. - Machining | 0.0790" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.0790 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 25/64 (44025)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- Scientific Cutting Tools Carbide Thread Mills