Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, 1-14, 1.14 Cut L
Mfr # TM740-14
Zoro # G8123552
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # TM740-14
- Zoro # G8123552
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | 1"-14 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.1400 in |
Cutting Dia. (In.) | 0.740 |
Length of Cut (In.) | 1.140 |
Overall Length (In.) | 6 |
Cutting Dia. | 0.740" |
Shank Length | 4.8600 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Airplane Groover, Square End, Single, 1"Bit (CC323)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- GEDORE Retaining Clip For Nuts (637)
- STARRETT Extra-Lngth Contact Pnt Regular Styl, 3" (PT06677K)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 1/4-28 (TM187-28H)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 (TM490-12)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- Scientific Cutting Tools Carbide Thread Mills