Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STAG, Int/Ext, 1-20, 1.106 Cut L
Mfr # TM750-20
Zoro # G8325633
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Type Staggered Tooth, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # TM750-20
- Zoro # G8325633
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | 1"-20 |
Cutter Dia. | 3/4 in |
Length of Cut | 1.1060 in |
Length of Cut (In.) | 1.106 |
Cutting Dia. (In.) | 0.750 |
Cutting Dia. | 0.750" |
Overall Length (In.) | 6 |
Shank Length | 4.8940 in |
Cutter Dia. - Machining | 3/4" |
Details
Description
Straight, Thread Mill, UN, Carbide Tipped, Bright (Uncoated), 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bsb, 20X (215-405-10)
- BURNDY 26 in Crimper 8 to 4/0 AWG (MRC840AL)
- K-TOOL INTERNATIONAL Air Sander High Speed 5", 85265 (KTI85265)
- WESTWARD WESTWARD Tool Case, Plastic, Black, 16-1/2 in W x 8 in D x 19-3/4 in H (45KK77)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M4x0.70mm (TM4-.7MM)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- Scientific Cutting Tools Carbide Thread Mills