Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, M5-0.8, 0.85 Cut, TiAlN
Mfr # TMLR5-.8MMELA
Zoro # G7917804
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Metric
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR5-.8MMELA
- Zoro # G7917804
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M5x.8 |
Cutter Dia. | 0.1500 in |
Length of Cut | 0.6000 in |
Length of Cut (In.) | 0.850 |
Cutting Dia. | 0.150" |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.150 |
Shank Length | 1.9000 in |
Neck Dia. | 0.1030 in |
Cutter Dia. - Machining | 0.1500" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Orange (U27RT)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1261)
- MILWAUKEE TOOL 7/16 in. SAE Ratcheting Combination Wrench (45-96-9214)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- Scientific Cutting Tools Carbide Thread Mills