Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN
Mfr # TMLR6-1MMELA
Zoro # G7915467
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR6-1MMELA
- Zoro # G7915467
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M6x1 |
Cutter Dia. | 0.1800 in |
Length of Cut | 0.7000 in |
Cutting Dia. | 0.180" |
Cutting Dia. (In.) | 0.180 |
Overall Length (In.) | 2-1/2 |
Length of Cut (In.) | 0.700 |
Shank Length | 1.8000 in |
Neck Dia. | 0.1200 in |
Cutter Dia. - Machining | 0.1800" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Piece Z2™ K9™ Straight Jaw Dual Material Tongue and Groove Plier Set (RTZ2CGSET2)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3139)
- MARSHALLTOWN Hand Float Cast Mg16X3/8 (148RW)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- Scientific Cutting Tools Carbide Thread Mills