Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN
Mfr # TMLR4-.7MMELA
Zoro # G7966944
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR4-.7MMELA
- Zoro # G7966944
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M4x.7 |
Cutter Dia. | 0.1200 in |
Length of Cut | 1/2 in |
Cutting Dia. | 0.120" |
Length of Cut (In.) | 0.500 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.120 |
Neck Dia. | 0.0790 in |
Shank Length | 2 in |
Cutter Dia. - Machining | 0.1200" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- GROZ Pry Bar, Handled, 8" (33120)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- Scientific Cutting Tools Threading & Turning Tools