Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, M4-0.5, 0.5 Cut, TiAlN
Mfr # TMLR4-.5MMELA
Zoro # G7838957
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR4-.5MMELA
- Zoro # G7838957
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M3x.5 |
Cutter Dia. | 0.1200 in |
Length of Cut | 1/2 in |
Length of Cut (In.) | 0.500 |
Cutting Dia. (In.) | 0.120 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.120" |
Neck Dia. | 0.0890 in |
Shank Length | 2 in |
Cutter Dia. - Machining | 0.1200" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fiberglass Open Reel Long Tape 60m/200 (48-22-5360)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 24 BOTTOM HAND TAP (HT-1024-B-I)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 1/4-28 (TM187-28H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- Scientific Cutting Tools Carbide Thread Mills