Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, M2-0.4, 0.2 Cut, TiAlN
Mfr # TMLR2-.4MMELA
Zoro # G8441632
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR2-.4MMELA
- Zoro # G8441632
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M2x.4 |
Cutter Dia. | 0.0560 in |
Length of Cut | 0.2000 in |
Length of Cut (In.) | 0.200 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. (In.) | 0.061 |
Cutting Dia. | 0.061" |
Neck Dia. | 0.0300 in |
Shank Length | 2.3000 in |
Cutter Dia. - Machining | 0.0560" |
Details
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.0560 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Triangular Hollow Scraper (2001-0210)
- STEEL CITY TROWELS BY BON Bon 67-275 Pool Trowel, Razor Stainless, 10 X 3, Comfort Grip (67-275)
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- VEGA Torx 9 Power Bit x 2 (150T09A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- Scientific Cutting Tools Carbide Thread Mills