Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN
Mfr # TMLR082-40ELA
Zoro # G8173575
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR082-40ELA
- Zoro # G8173575
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #4-40 |
Cutter Dia. | 0.0820 in |
Length of Cut | 0.3000 in |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.082" |
Length of Cut (In.) | 0.300 |
Cutting Dia. (In.) | 0.082 |
Shank Length | 2.2000 in |
Neck Dia. | 0.0460 in |
Cutter Dia. - Machining | 0.0820" |
Details
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.0820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- WILLIAMS 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10719)
- WRIGHT TOOL Click Torque Wrench 1/2" Dr (4479)
- DRILL AMERICA #51 HSS Taper Length Drill Bit (DWDTL51)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- Scientific Cutting Tools Carbide Thread Mills