Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Spiral, 5/16-28, 0.85 Cut, TiAlN
Mfr # TMLR238-28ELA
Zoro # G8216354
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Extra Long Reach, Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # TMLR238-28ELA
- Zoro # G8216354
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-28 |
Cutter Dia. | 0.2380 in |
Length of Cut | 0.8500 in |
Cutting Dia. (In.) | 0.238 |
Length of Cut (In.) | 0.850 |
Overall Length (In.) | 2-1/2 |
Cutting Dia. | 0.238" |
Shank Length | 1.6500 in |
Cutter Dia. - Machining | 0.2380" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS #2/A High Speed Steel Adjustable Blade Reamer (7/16-15/32) (2006-9177)
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- GENESIS Grinder Bench 6In W/Light (GBG600L)
- HUSQVARNA 3/8 X 1/2 SHSB (505822801)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 (TM490-12)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- Scientific Cutting Tools Carbide Thread Mills