Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI
Mfr # SPTM098L
Zoro # G0908153
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 2 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM098L
- Zoro # G0908153
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #6-32-64 |
Cutter Dia. | 0.0980 in |
Length of Cut | 0.4000 in |
Overall Length (In.) | 2.0 |
Size | #6 |
Length of Cut (In.) | 0.400 |
Cutting Dia. (In.) | 0.098 |
Cutting Dia. | 0.098" |
Cutter Dia. - Machining | 0.0980" |
Neck Dia. | 0.0500 in |
Shank Length | 1.6000 in |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- Scientific Cutting Tools Threading & Turning Tools