Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI
Mfr # SPTM080
Zoro # G2228834
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 2 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM080
- Zoro # G2228834
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #4-40-64 |
Cutter Dia. | 0.0800 in |
Length of Cut | 0.1900 in |
Size | #4 |
Cutting Dia. (In.) | 0.080 |
Cutting Dia. | 0.080" |
Length of Cut (In.) | 0.190 |
Overall Length (In.) | 2.0 |
Neck Dia. | 0.0450 in |
Shank Length | 1.8100 in |
Cutter Dia. - Machining | 0.0800" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.0800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- OSG Routing End Mill, 1/4in D, Diamond, 4 FL (26800316)
- CRESCENT 1/4" Drive Torx® Bit Socket T25 (CDTS3N)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- Scientific Cutting Tools Threading & Turning Tools