Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI
Mfr # SPTM138L
Zoro # G2139191
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM138L
- Zoro # G2139191
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #10-24-56 |
Cutter Dia. | 0.1380 in |
Length of Cut | 0.6000 in |
Cutting Dia. | 0.138" |
Overall Length (In.) | 2.0 |
Length of Cut (In.) | 0.600 |
Cutting Dia. (In.) | 0.138 |
Size | #10 |
Neck Dia. | 0.0700 in |
Cutter Dia. - Machining | 0.1380" |
Shank Length | 1.4000 in |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series (QP19045CL13500)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-H-5PK)
- DREMEL Router Attachment Dremel (335)
- VAN F. BELKNAP Ratchet Drive End, 1/2 in. (RYD-8)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 (TM490-12)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- Scientific Cutting Tools Carbide Thread Mills