Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut
Mfr # SPTM745L
Zoro # G7987576
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 5 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM745L
- Zoro # G7987576
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 5 in |
Shank Dia. | 3/4 in |
Thread Size | 1-1/4"-4-8 |
Cutter Dia. | 0.7450 in |
Length of Cut | 2-1/2 in |
Neck Dia. (In.) | 0.400 |
Overall Length (In.) | 5 |
Neck Dia. | 0.4000 in |
Neck Length | 2-1/2 in |
Cutting Dia. | 0.745" |
Neck Length (In.) | 2.500 |
Cutting Dia. (In.) | 0.745 |
Length of Cut (In.) | 2.500 |
Cutter Dia. - Machining | 0.7450" |
Shank Length | 2-1/2 in |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.7450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- GEDORE Box End Wrench, Offset, 80mm (2 A 80)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- DRILL AMERICA 1-3/16" HSS Taper Length Drill Bit (DWDTL1-3/16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- Scientific Cutting Tools Carbide Thread Mills