Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI
Mfr # SPTM240LA
Zoro # G0571146
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM240LA
- Zoro # G0571146
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-16-48 |
Cutter Dia. | 0.2400 in |
Length of Cut | 0.8000 in |
Cutting Dia. | 0.240" |
Cutting Dia. (In.) | 0.240 |
Length of Cut (In.) | 0.800 |
Overall Length (In.) | 2.5 |
Size | 5/16 |
Cutter Dia. - Machining | 0.2400" |
Neck Dia. | 0.1530 in |
Shank Length | 1.7000 in |
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 7/16-14 National Coarse And 3/8" Brite Drill Bit (95409)
- JOHNSON LEVEL & TOOL Plumb Bob, 5 oz., Steel, Nickel Plated (05)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 4" 102MM 1887 (C25048)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/16" Tip Size, 10 PK (00562KHS)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- Scientific Cutting Tools Threading & Turning Tools