Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Int/Ext, SC, TiALN, #6, 32-64 TPI
Mfr # SPTM098LA
Zoro # G0335124
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Single Profile, Internal or External
- Finish - Machining TiAlN
- Overall Length 2 in
- Thread Type Inch
Product Information
- Brand Scientific Cutting Tools
- MFR # SPTM098LA
- Zoro # G0335124
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Thread Size | #6-32-64 |
Cutter Dia. | 0.0980 in |
Length of Cut | 0.4000 in |
Cutting Dia. | 0.098" |
Length of Cut (In.) | 0.400 |
Overall Length (In.) | 2.0 |
Size | #6 |
Cutting Dia. (In.) | 0.098 |
Shank Length | 1.6000 in |
Neck Dia. | 0.0500 in |
Cutter Dia. - Machining | 0.0980" |
Details
Description
Single Profile, Thread Mill, UN, Carbide, TiAlN, 0.0980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- BON TOOL Bon 82-377 Rebar Saddle No.4 Rebar (100/Pkg) (82-377)
- WILLIAMS S-52Ehfa Flexible Hand Ratchet, 1/2 in Drive, 14-1/4 in OAL, Chrome Plated (S-52EHFA)
- SIMONDS Knife File, Smooth/Double, 8in.L, Nat. (73502500)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1/16, 1/8 NPT-27 (TMX222-27-HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- Scientific Cutting Tools Threading & Turning Tools